RATCHET STRAP, WIRE HOOK, CAM BUCKLE, LOAD 750 LB, BLACK, 15 FT X 1 IN, NYLON
RATCHET STRAP, WIRE HOOK, CAM BUCKLE, LOAD 750 LB, BLACK, 15 FT X 1 IN, NYLON
B. ERICKSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Rated to handle a maximum load of 750 pounds, this medium-duty cam buckle tie-down is designed to keep your cargo in place during transport. This ratchet tie-down strap comes with two 90-degree, vinyl-coated wire S-hooks. The black nylon strap measures 15 feet x 1 inch. It includes a 90-day manufacturer warranty.
Technical Specs
Item Cam Buckle Strap
Colour Black
Tensile Strength 750 lb
Overall Width 1 in
Fixed End Length 4 in
Features Easy to use Push to Release Cam Buckle
Adjustment Type Cam Buckle
Product Type Cam Buckle Strap
Working Load Limit 250 lb
End Type S-Hook
Tie Down Material Polyester
Reinforcement Properties Corrosion-Resistant
Overall Length 15 ft
Standards DOT Complaint
Manufacturers Warranty Length 90 days
Country of Origin China
(subject to change)
Alternate Products
B. ERICKSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.23
/ EACH
LOAD HUGGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.40
/ EACH