!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 1670 LB, GOLD, 30 FT X 2 IN, POLYESTER

RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 1670 LB, GOLD, 30 FT X 2 IN, POLYESTER

KINEDYNE

RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 1670 LB, GOLD, 30 FT X 2 IN, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 1670 LB, GOLD, 30 FT X 2 IN, POLYESTER

RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 1670 LB, GOLD, 30 FT X 2 IN, POLYESTER

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN513060
  • Mfr. Model # 513060
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.41 lbs

Product Details

Rated to handle a working load of 1,670 pounds, this ratchet tie-down is designed to keep your heavy cargo anchored on any flatbed. This resin-coated, gold, polyester strap measures 30 feet long, two inches wide, and is fitted with a heavy-duty ratchet buckle and wire hooks. It includes a six-month limited manufacturer warranty.

Technical Specs

  • ItemRatchet Strap
  • ColourBlack, Yellow
  • Tensile Strength5,000 lb
  • Overall Width2 in
  • Overall Length30 ft
  • StandardsCHP, CVSA, DOT Complaint, North American Cargo Securement, WSTDA
  • Manufacturers Warranty Length6 mo
  • Product TypeRatchet Strap
  • Working Load Limit 751 kg
  • End Type Narrow-Hook
  • Tie Down Material Polyester
  • Fixed End Length 18 in
  • Features Our Kinedyne 1007 Narrow Wire Hooks and 804 Wide Handle Ratchet are the Backbone of this Sturdy and Reliable Tie-Down Assembly, We At Kinedyne have Complete Control Over the Quality of our Manufacturing to Ensure that the Ratchet Tie-Down Strap's Sew Pattern is Engineered to Match its Polyester Webbing and Sturdy Hardware
  • Adjustment Type Ratchet
  • End Material Carbon Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list