!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUIT STRAP, 2 HOLE, 3/4 IN TRADE SIZE, 1.05 IN DIAMETER, 3/16 IN HOLE SIZE, GALVANIZED STEEL

CONDUIT STRAP, 2 HOLE, 3/4 IN TRADE SIZE, 1.05 IN DIAMETER, 3/16 IN HOLE SIZE, GALVANIZED STEEL

THOMAS & BETTS

CONDUIT STRAP, 2 HOLE, 3/4 IN TRADE SIZE, 1.05 IN DIAMETER, 3/16 IN HOLE SIZE, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT STRAP, 2 HOLE, 3/4 IN TRADE SIZE, 1.05 IN DIAMETER, 3/16 IN HOLE SIZE, GALVANIZED STEEL

CONDUIT STRAP, 2 HOLE, 3/4 IN TRADE SIZE, 1.05 IN DIAMETER, 3/16 IN HOLE SIZE, GALVANIZED STEEL

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSCI1506
  • Mfr. Model # CI1506
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Use this rigid conduit strap to provide support in a variety of applications including supporting electrical cables, panels, and other equipment. The strap has two holes, 3/16 inches in size. The trade size is 3/4 inches with a maximum conduit diameter of 1.05 inches. It features a galvanized steel material that wicks away moisture during indoor and outdoor use.

Technical Specs

  • ItemStrap
  • FinishGalvanized
  • Compatible Conduit TypeRigid
  • For Use WithIMC Conduit, Rigid
  • StandardsCSA
  • Material Steel
  • Compatible Conduit Trade Size 3/4 in
  • Compatible Nominal Conduit/Pipe Size 1.05 in
  • Mounting Hole Diameter 1/5 in
  • Sub-Category Conduit Straps

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list