STRAINER SCREEN: 48 MESH, 1⅜ IN LENGTH, STAINLESS STEEL
STRAINER SCREEN: 48 MESH, 1⅜ IN LENGTH, STAINLESS STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This strainer screen is for use with filters. It is compatible with the following model numbers/series: 5583290, 5585790, 5586390, 5586990, 5739790, 7082190, 7221390, 7221590, 7221690, 7221790, 7221890. In addition, it measures 1⅜ inch length x 1 inch diameter.
Technical Specs
Item Strainer Screen
Micron Rating 304 micron
Length 1 3/8 in
Strainer Type Mesh
Colour Silver
For Use With Filters
Mesh Size 48
Diameter 1 in
Screen Material Stainless Steel
Maximum Temperature 125 Degrees F
Compatible Mfr. Model Number 5583290, 5585790, 5586390, 5586990, 5739790, 7082190, 7221390, 7221590, 7221690, 7221790, 7221890
Screen Area 3.95 sq in
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.36
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.52
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.77
/ EACH