UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 10 MM X 10 MM TUBE OD, BLACK, 10 PK
UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 10 MM X 10 MM TUBE OD, BLACK, 10 PK
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This union meets the standards for 2011/65/EC, REACH, RoHS, 97/23/EC (PED), ISO 14743, has a length of 42 mm, a maximum operating pressure of 290 psi and is designed for the following applications: air. It is black, has an operating temperature of 4 Degrees F to 176 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is a straight connector, with a metric system of measurement.
Technical Specs
Item Union
Specific Fitting Shape Straight Connector
Fitting Side B Connection Type Push-to-Connect
Fitting Side B Tube Outer Diameter 10 mm
Colour Black
Maximum Operating Pressure 290 psi
Overall Length 42 mm
Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Resistance Properties Chemical-Resistant, Corrosion-Resistant
Vacuum Rating 28 in Hg
Application Air
Fitting Side A Connection Type Push-to-Connect
Fitting Side A Tube Outer Diameter 10 mm
Fitting Material Nylon
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature 176 Degrees F
Release Type Button
Minimum Operating Temperature 4 Degrees F
System of Measurement Metric
Country of Origin France
(subject to change)
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.06
/ EACH
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$247.54
/ EACH