TAP WRENCH, KNURLING ROUND, HAND TOOL, ¼ IN MIN. TAP SIZE, 1⅛ IN MAX TAP SIZE
TAP WRENCH, KNURLING ROUND, HAND TOOL, ¼ IN MIN. TAP SIZE, 1⅛ IN MAX TAP SIZE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap wrench is made of mild steel. This tap wrench has fractional inch measurements. It has right hand direction with a 19 ⅛ inch length.
Technical Specs
- ItemTap Wrench
- Metric Tap CapacityM6 to M24
- Material - MachiningMild Steel
- Measurement SystemFractional Inch
- Pipe Reamer Capacity3/4 in
- Sliding Or Fixed HandleFixed Handle
- Thread DirectionRight Hand
- Handle Shape Knurling Round
- Overall Length 19 1/8 in
- Max. Tap Size 1 1/8 in
- Min. Tap Size 1/4 in
- Ratcheting No
- Weight 0.9 kg
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.65
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.43
/ EACH