!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT HOSE CLAMP PLIERS

STRAIGHT HOSE CLAMP PLIERS

GEARWRENCH

STRAIGHT HOSE CLAMP PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT HOSE CLAMP PLIERS

STRAIGHT HOSE CLAMP PLIERS

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT3976D
  • Mfr. Model # 3976D
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • ItemHose Clamp Pliers
  • Overall Length9 in
  • Grip StyleComfort Grip
  • For Clamp TypeFlat Band
  • FeaturesFor Use on Flat Band Hose Clamps, Easy to Use Locking Feature, Comfort Grip Handles to Reduce User Hand Fatigue, One End Notched Other End Open, 1.5 in Jaw Capacity
  • For Minimum Outside Diameter3/4 in
  • Handle StyleDouble Dipped
  • Steel TypeAlloy Steel
  • Plier Type Hose Clamp Pliers
  • Maximum Jaw Opening 1 1/2 in
  • Tether Ready Not Tether Ready
  • Insulated Not Insulated
  • For Maximum Outside Diameter 2 1/2 in
  • Handle Colour Black
  • Jaw Shape Straight
  • Weight 0.75 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list