!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2000 SERIES STRAIGHT FLUTE TAP, BRIGHT, HSS, ⅜"-24, 2-15/16 IN OVERALL LENGTH, UNF

2000 SERIES STRAIGHT FLUTE TAP, BRIGHT, HSS, ⅜"-24, 2-15/16 IN OVERALL LENGTH, UNF

DRILLCO

2000 SERIES STRAIGHT FLUTE TAP, BRIGHT, HSS, ⅜"-24, 2-15/16 IN OVERALL LENGTH, UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2000 SERIES STRAIGHT FLUTE TAP, BRIGHT, HSS, ⅜"-24, 2-15/16 IN OVERALL LENGTH, UNF

2000 SERIES STRAIGHT FLUTE TAP, BRIGHT, HSS, ⅜"-24, 2-15/16 IN OVERALL LENGTH, UNF

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT20A124FT
  • Mfr. Model # 20A124FT
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.076 lbs

Product Details

This straight flute tap is made of high speed steel. It meets the standards for UNF. This 2000 series straight flute tap has a bright finish. It is non-coolant through, has right or left hand direction with a 2-15/16 inch length, plus it has four flutes.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNF
  • Tap MaterialHigh Speed Steel
  • Thread Length1 1/4 in
  • Thread LimitH3
  • Thread DirectionRight or Left Hand
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • StandardsUNF
  • Tap StyleStraight Flute
  • Threads per Inch24 TPI
  • Thread Size 3/8"-24
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 15/16 in
  • Class of Fit H3
  • Number of Flutes 4
  • Material Grade - Machining General Purpose
  • Series 2000
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list