!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUT TAP,5/16IN-24,CARBON STEEL

STRAIGHT FLUT TAP,5/16IN-24,CARBON STEEL

IRWIN

STRAIGHT FLUT TAP,5/16IN-24,CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUT TAP,5/16IN-24,CARBON STEEL

STRAIGHT FLUT TAP,5/16IN-24,CARBON STEEL

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.87 / EACH

EHC: EHC :
Min Qty 5 = $44.35

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD1429ZR
  • Mfr. Model # 1429ZR
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • ItemStraight Flute Tap
  • Thread StandardUNF
  • Tap MaterialCarbon Steel
  • Thread Length1 1/8 in
  • 75% Thread Drill SizeI
  • Class of Fit2B
  • Number of Flutes4
  • 55% Thread Drill Size9/32 in
  • Measurement SystemFractional Inch
  • Shank Dia.5/16 in
  • Spiral DirectionNeutral
  • Tap GroupingIndividual
  • Thread Limit / Class of FitH2 / 2B
  • Helix Angle0 Degrees
  • Thread Size 5/16"-24
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 23/32 in
  • Thread Limit H2
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size J
  • Series Fractional Taps
  • Shank Type - Machining Straight
  • Standards USCTI
  • Tap Style Straight Flute (Hand)
  • Threads per Inch 24
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list