!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT KITCHEN FAUCET: T AND S, HEAVY DUTY, CHROME FINISH, 2 GPM FLOW RATE

STRAIGHT KITCHEN FAUCET: T AND S, HEAVY DUTY, CHROME FINISH, 2 GPM FLOW RATE

ADVANCE TABCO

STRAIGHT KITCHEN FAUCET: T AND S, HEAVY DUTY, CHROME FINISH, 2 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT KITCHEN FAUCET: T AND S, HEAVY DUTY, CHROME FINISH, 2 GPM FLOW RATE

STRAIGHT KITCHEN FAUCET: T AND S, HEAVY DUTY, CHROME FINISH, 2 GPM FLOW RATE

ADVANCE TABCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $909.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LMR8
  • Mfr. Model # K-111 B-2291
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

This T&S Heavy Duty series straight kitchen faucet includes swing spout. It has a 90 day manufacturer's warranty. In addition, it meets the standards for NSF 61 and features coloured indexes, quarter-turn wedge style handles. It has a two gpm flow rate, with a hot/cold cartridge valve.

Technical Specs

  • ItemStraight Kitchen Faucet
  • Faucet TypeKitchen Sink Faucet
  • Faucet Installation StyleCenterset
  • Faucet ActivationManual
  • Faucet Handle MaterialBrass
  • Faucet FinishChrome
  • SeriesHeavy Duty
  • Flow Rate2 gpm
  • Ligature ResistantNo
  • StandardsNSF 61
  • Water Inlet Connection Size1/2 in
  • Replacement Cartridge Mfr. Model Number002711-40, 002712-40
  • Valve Type - FaucetsHot/Cold Cartridge
  • Manufacturers Warranty Length90 Day
  • Spout Height8 1/2 in
  • Max. Mounting Hole Center Distance8 in
  • Temperature ControlNo
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Faucet Spout Shape Straight
  • Plumbing Brand T&S
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance Not ADA Compliant
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Male NPSM
  • Includes Swing Spout
  • Features coloured Indexes, Quarter-Turn Wedge Style Handles
  • Spout Length 14 in
  • Spout Reach 14 in
  • Max. Installation Surface Thickness 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list