!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 3 HORSEPOWER, 208/230V AC, 113 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 3 HORSEPOWER, 208/230V AC, 113 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

CENTRIFUGAL PUMP, 3 HORSEPOWER, 208/230V AC, 113 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 3 HORSEPOWER, 208/230V AC, 113 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 3 HORSEPOWER, 208/230V AC, 113 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,808.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784RM3
  • Mfr. Model # 125MS1H4D4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head113 ft
  • Impeller MaterialStainless Steel
  • Nameplate Voltage208/230V AC
  • Pump Housing MaterialStainless Steel
  • Frequency60 Hz
  • Maximum Media Temperature212 Degrees F
  • Motor TypeSingle-Phase
  • Pumping ApplicationAir Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
  • Seal TypeMechanical
  • Best Efficiency Flow85.8 gpm
  • Compatible Intake Pipe Size1 1/2 in
  • FeaturesEasy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
  • Flow Rate @ 100 ft of Head (Maximum)72 gpm
  • Flow Rate @ 80 ft of Head (Maximum)103 gpm
  • For Use With Potable SystemsFor Use with Potable Systems
  • Mounting OrientationHorizontal
  • Overall Length13.2 in
  • Maximum RPM3,500 RPM
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Horsepower 3 hp
  • Intake Type NPT
  • Priming Manual
  • Maximum Flow Rate 113 gpm
  • Impeller Design Closed
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase Single
  • Seal Material Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Standards CSA Certified, NSF 61 Certified
  • Best Efficiency Head 92 ft
  • Duty Cycle Continuous
  • Minimum Flow Rate 25.7 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 114 gpm
  • Flow Rate @ 90 ft of Head (Maximum) 88 gpm
  • Motor Frame Designation 56YZ
  • Overall Height 8.7 in
  • Overall Width 6.7 in
  • Series MCS
  • Shut Off Pressure (Maximum) 75 psi
  • Wetted Material Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list