!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

STRAIGHT CENTRIFUGAL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,863.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784RL5
  • Mfr. Model # 6BF1L9D0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage240/480V AC
  • Flow Rate @ 80 ft of Head (Maximum)380 gpm
  • Compatible Intake Pipe Size4 in
  • Compatible Discharge Pipe Size3 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 100 ft of Head (Maximum)300 gpm
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow319 gpm
  • Discharge Flange Size3 in
  • Duty CycleContinuous
  • Flange or Union IncludedYes
  • Flow Rate @ 70 ft of Head (Maximum)420 gpm
  • For Use With Potable SystemsYes
  • Impeller DesignClosed
  • Intake Size4 in
  • Motor Frame Designation215JM
  • Overall Height11.2 in
  • Overall Width9.7 in
  • Maximum RPM3,500 RPM
  • Series3656
  • Shut Off Pressure (Maximum)175 psi
  • StandardsANSI 61, NSF Certified
  • Phase Three
  • Horsepower 10 hp
  • Flow Rate @ 60 ft of Head (Maximum) 445 gpm
  • Maximum Feet of Head 115 ft
  • Intake Type Flange
  • Discharge Type Flange
  • Maximum Flow Rate 452.3 gpm
  • Priming Manual
  • Best Efficiency Head 96 ft
  • Compatible with Media Type Water
  • Discharge Rotation 90 Degrees Increments
  • Features Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • Minimum Flow Rate 220 gpm
  • Flow Rate @ 90 ft of Head (Maximum) 320 gpm
  • Frequency 60 Hz
  • Impeller Material Bronze
  • Maximum Media Temperature 212 Degrees F
  • Mounting Orientation Horizontal
  • Overall Length 25.1 in
  • Pumping Application Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical Type 21
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list