!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE PLUG,TRANSPARENT,0.5 HP

STRAIGHT BLADE PLUG,TRANSPARENT,0.5 HP

BRYANT

STRAIGHT BLADE PLUG,TRANSPARENT,0.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STRAIGHT BLADE PLUG,TRANSPARENT,0.5 HP

STRAIGHT BLADE PLUG,TRANSPARENT,0.5 HP

BRYANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.17 / each

EHC: EHC :
Min Qty 4 = $308.68

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL8266T
  • Mfr. Model # 8266T
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • ItemStraight Blade Plug
  • Current Rating15 A
  • Housing ColourClear
  • NEMA Plug Configuration5-15P
  • Number of Poles2
  • PolarizedYes
  • Voltage Rating125V AC
  • Wiring StyleStandard
  • For Minimum Cable Diameter0.3 in
  • Housing MaterialThermoplastic
  • StandardsNEMA WD-1 and WD-5 UL498
  • Connection Orientation Straight
  • Horsepower Rating 1/2 hp
  • IP Rating Not Rated
  • Number of Blades 3
  • Phase Single
  • Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant
  • Wire Connection Type Screw Terminals
  • For Maximum Cable Diameter 0.655 in
  • Grade Hospital Grade
  • Insulation Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list