!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUND CONTINUITY MONITORING STRAIGHT BLADE CONNECTOR, 6-20R, 20 A, 250V AC, 2 POLES, BLACK

GROUND CONTINUITY MONITORING STRAIGHT BLADE CONNECTOR, 6-20R, 20 A, 250V AC, 2 POLES, BLACK

PASS AND SEYMOUR

GROUND CONTINUITY MONITORING STRAIGHT BLADE CONNECTOR, 6-20R, 20 A, 250V AC, 2 POLES, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND CONTINUITY MONITORING STRAIGHT BLADE CONNECTOR, 6-20R, 20 A, 250V AC, 2 POLES, BLACK

GROUND CONTINUITY MONITORING STRAIGHT BLADE CONNECTOR, 6-20R, 20 A, 250V AC, 2 POLES, BLACK

PASS AND SEYMOUR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PGK5
  • Mfr. Model # PS5469XGCM
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This ground continuity monitoring straight blade connector has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: chemical resistant, impact resistant. This ground continuity monitoring straight blade connector meets the standards for cULus Listed, UL 498. It is black, and has 18 AWG minimum wire size to 12 AWG maximum wire size.

Technical Specs

  • ItemGround Continuity Monitoring Straight Blade Connector
  • Current Rating20 A
  • NEMA Receptacle Configuration6-20R
  • Number of Wires3
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • For Minimum Cable Diameter0.23 in
  • Housing MaterialNylon
  • MarketCommercial, Residential
  • Minimum Wire Size18 AWG
  • StandardscULus Listed, UL 498
  • Contact MaterialBrass
  • Connection Orientation Straight
  • Housing Colour Black
  • Number of Poles 2
  • Phase Single
  • Voltage Rating 250V AC
  • For Maximum Cable Diameter 0.72 in
  • Grade Specification
  • IP Rating IP20
  • Maximum Wire Size 12 AWG
  • Power Indicating Light No
  • Wiring Style Standard
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list