!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT ADAPTER, MNPT X MBSPP, PIPE SIZE 3/4 IN, 7300 PSI, STEEL (ZINC-GALVANIZED)

STRAIGHT ADAPTER, MNPT X MBSPP, PIPE SIZE 3/4 IN, 7300 PSI, STEEL (ZINC-GALVANIZED)

USA SEALING

STRAIGHT ADAPTER, MNPT X MBSPP, PIPE SIZE 3/4 IN, 7300 PSI, STEEL (ZINC-GALVANIZED) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT ADAPTER, MNPT X MBSPP, PIPE SIZE 3/4 IN, 7300 PSI, STEEL (ZINC-GALVANIZED)

STRAIGHT ADAPTER, MNPT X MBSPP, PIPE SIZE 3/4 IN, 7300 PSI, STEEL (ZINC-GALVANIZED)

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF8969
  • Mfr. Model # ZUSA-PF-8969
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.127 lbs

Product Details

This ANSI/ASME-certified, 3/4-inch straight adapter is made of steel (zinc-galvanized) and has an MNPT x MBSPP connection type. It is used in air, hydraulic fluid, natural gas, non-potable water, oil, and steam-based applications. It has a maximum operating pressure of 7300 PSI.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A Nominal Pipe Size3/4 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeBSPP
  • Maximum Operating Pressure7,300 psi
  • Specific Fitting ShapeStraight Adapter
  • ApplicationAir, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
  • ColourSilver
  • Fitting Side A Pipe Threading14
  • Hex Size1 5/16 in
  • Includes SealSeal Not Included
  • Fitting Side A Gender Male
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 3/4 in
  • Low Lead Compliance Level Not Compliant
  • Pipe Fitting Material Steel
  • Standards ANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1, ISO 228.1
  • Basic Fitting Shape Adapter
  • Finish/Coating Galvanized
  • Fitting Side B Pipe Threading 14
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Overall Length 1 15/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list