!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER STORM TROOPER GLOVE, WING THUMB, SZ 2X-LARGE/11, DEERSKIN, PR

LEATHER STORM TROOPER GLOVE, WING THUMB, SZ 2X-LARGE/11, DEERSKIN, PR

WATSON GLOVES

LEATHER STORM TROOPER GLOVE, WING THUMB, SZ 2X-LARGE/11, DEERSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER STORM TROOPER GLOVE, WING THUMB, SZ 2X-LARGE/11, DEERSKIN, PR

LEATHER STORM TROOPER GLOVE, WING THUMB, SZ 2X-LARGE/11, DEERSKIN, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.05 / PAIR

EHC: EHC :
Min Qty 6 = $462.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5782XXL
  • Mfr. Model # 5782-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 896
  • Shipping Weight 0.48 lbs

Product Details

Hands stay protected with these Storm Trooper leather gloves made of durable deerskin. These size extra-extra-large/11 gloves have wing thumbs for a comfortable fit. Each pair is sold individually.

Technical Specs

  • ItemLeather Gloves
  • Stitching MaterialKevlar(R)
  • Thumb StyleWing
  • Oil-ResistantYes
  • Glove Back MaterialFull Grain Cowhide
  • SeriesStorm Trooper
  • Size- Numeric11
  • EN 388 Impact RatedYes
  • ANSI/ISEA Impact Level 2
  • Sold As Each
  • Cuff Style Slip-On
  • Glove Features Water and Oil-Resistant, Flame-Resistant, Strong and Durable, Impact Protection, Snug-Fitting Shirred Elastic Wrist
  • Palm Material Cowhide
  • Size- Alpha 2XL
  • Knuckle Protection Material Rubber
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list