!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE TOTE, 65 GALON, 48½ IN X 23 IN X 13½ IN, GREY, 70 LB LOAD CAPACITY

STORAGE TOTE, 65 GALON, 48½ IN X 23 IN X 13½ IN, GREY, 70 LB LOAD CAPACITY

APPROVED VENDOR

STORAGE TOTE, 65 GALON, 48½ IN X 23 IN X 13½ IN, GREY, 70 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE TOTE, 65 GALON, 48½ IN X 23 IN X 13½ IN, GREY, 70 LB LOAD CAPACITY

STORAGE TOTE, 65 GALON, 48½ IN X 23 IN X 13½ IN, GREY, 70 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $221.01 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8VP96
  • Mfr. Model # BC-4721
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.001 lbs

Technical Specs

  • ItemStorage Tote
  • Fork PocketsNo
  • MaterialPlastic
  • Body ColourGray
  • Overall Height13 1/2 in
  • Overall Width23 in
  • StackableNo
  • Weight Capacity70 lb
  • Bottom Inside Length45 in
  • Compatible Lid NumberMfr. No. BC4721
  • ShapeRectangular
  • Top Inside Width20 in
  • Container Wall Type Solid
  • Includes Lid No
  • Maximum Operating Temperature 125 Degrees F
  • Nestable Yes
  • Overall Length 48 1/2 in
  • Resistant To Abrasion, Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water
  • Volume Capacity 65 gal
  • NSF Certified No
  • Bottom Inside Width 19 1/2 in
  • Series BC
  • Top Inside Length 46 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list