STORAGE CABINET, 60 IN X 24 IN X 78 IN, 3 SHELVES, 7 DRAWERS, SWING HANDLE & PADLOCK HASP
STORAGE CABINET, 60 IN X 24 IN X 78 IN, 3 SHELVES, 7 DRAWERS, SWING HANDLE & PADLOCK HASP
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This HDWCP series storage cabinet measures 60 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has three shelves, seven drawers and has a padlock hasp lock and solid doors.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Storage Components Drawers, Hanging Rods, Shelves
Mobility Stationary
Overall Depth 24 in
Cabinet Finish Powder Coated
Door Type Solid
Door Locking Points 3
Drawer Depth 14 in
Drawer Width 35 1/4 in
Load Capacity per Shelf 1,200 lb
Method of Construction Welded
Number of Drawers 7
Shelf Adjustability (2) Adjustable, (1) Fixed
Shelf Width 18 in, 40 in
Series HDWCP
Base Type Legs
Cabinet Colour Grey
Frame Assembled Assembled
Number of Shelves 3
Overall Width 60 in
Cabinet Material Steel
Door Handle Type Swing
Overall Height 78 in
Drawer Height 3 3/8 in
Includes Hanging Rod Hanging Rod Included
Lock Type Padlock Hasp
Number of Doors 2
Panel Material Thickness 12 ga
Shelf Depth 19 3/8 in, 20 7/8 in
Load Capacity per Drawer 400 lb
Country of Origin Mexico
(subject to change)