JUMBO STORAGE CABINET, BLACK, 24 IN D X 48 IN W X 42 IN H
JUMBO STORAGE CABINET, BLACK, 24 IN D X 48 IN W X 42 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.
Technical Specs
Item Jumbo Storage Cabinet
Overall Depth 24 in
Overall Width 48 in
Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers
Standards SCS, ANSI/BIFMA
Cabinet Colour Black
Overall Height 42 in
Number of Doors 2
Method of Construction Bolted
Country of Origin United States
(subject to change)
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.92
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$255.84
/ each