This 400 series storage cabinet measures 48 inch width x 72 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes two keys plus four shelves and it is made out of steel. In addition, it has a keyed lock and solid doors.
Technical Specs
ItemStorage Cabinet
Body Panel TypeSolid
Cabinet MaterialSteel
Door Handle TypeSwing
For Use Indoors/OutdoorsIndoor Only
Load Capacity per Shelf200 lb
MobilityStationary
Number of Shelves4
Overall Height72 in
Cabinet FinishPowder Coated
Number of Doors2
Shelf AdjustabilityAdjustable
Door Material Thickness22 ga
Includes KeysKeys Included
Number of Keys2
Shelf Adjustment Increments2 in
Base TypeFrame
Cabinet ColourTan
Cabinet Storage ComponentsShelves
Door TypeSolid
Frame AssembledUnassembled
Lock TypeKeyed
Mounting LocationFreestanding
Overall Depth24 in
Overall Width48 in
Door Opening180 Degrees
Panel Material Thickness22 ga
Door Locking Points3
Includes(2) Keys, (4) Shelves
Method of ConstructionWelded
Series400
Shelf Material Thickness22 ga
Country of OriginUnited States
(subject to change)