!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE CABINET, 36 IN X 24 IN X 84 IN, 5 SHELVES, SWING HANDLE/KEYED, 14 GA PANEL, ADJUSTABLE

STORAGE CABINET, 36 IN X 24 IN X 84 IN, 5 SHELVES, SWING HANDLE/KEYED, 14 GA PANEL, ADJUSTABLE

DURHAM

STORAGE CABINET, 36 IN X 24 IN X 84 IN, 5 SHELVES, SWING HANDLE/KEYED, 14 GA PANEL, ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 36 IN X 24 IN X 84 IN, 5 SHELVES, SWING HANDLE/KEYED, 14 GA PANEL, ADJUSTABLE

STORAGE CABINET, 36 IN X 24 IN X 84 IN, 5 SHELVES, SWING HANDLE/KEYED, 14 GA PANEL, ADJUSTABLE

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,447.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMEMDC362484HDL95
  • Mfr. Model # EMDC-362484-HDL-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 385.0 lbs

Product Details

14 Gauge and 16 Gauge Welded Steel Storage CabinetsShelves are adjustable. Gray powder-coated finish. Shipped fully assembled. Provide a durable and secure way to store stock. Industrial 16-ga. cabinets are for general storage.

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeVentilated
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsIndoor Only
  • Load Capacity per Shelf1,000 lb
  • MobilityStationary
  • Number of Shelves5
  • Overall Height84 in
  • Cabinet FinishPowder Coated
  • Panel Material Thickness14 ga
  • Shelf Depth21 3/8 in
  • Door Locking Points3
  • Includes KeysKeys Included
  • Method of ConstructionWelded
  • Base Type Frame
  • Cabinet Colour Grey
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24 in
  • Overall Width 36 in
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Shelf Width 35 3/4 in
  • Includes (1) Fixed Top Shelf
  • Leg Height 6 in
  • Number of Keys 2
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list