STORAGE CABINET, 60 IN X 24 IN X 78 IN, LEGS, 4 ADJUSTABLE SHELVES, GREY, GREY, SWING
STORAGE CABINET, 60 IN X 24 IN X 78 IN, LEGS, 4 ADJUSTABLE SHELVES, GREY, GREY, SWING
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This storage cabinet measures 60 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes software and it is made out of steel. In addition, it has four shelves and has a electronic keypad, card reader lock plus Clearview doors.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 1,650 lb
Mobility Stationary
Number of Shelves 4
Overall Height 78 in
Audit Trail Storage 1,500 Maximum Records
Number of Doors 2
Shelf Adjustability Adjustable
Shelf Width 58 in
Includes Software
Method of Construction Welded
Base Type Legs
Cabinet Colour Grey
Cabinet Storage Components Shelves
Door Type Clearview
Frame Assembled Assembled
Lock Type Electronic Keypad, Card Reader
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 60 in
Cabinet Finish Powder Coated
Panel Material Thickness 14 ga
Shelf Depth 20 7/8 in
Door Locking Points 3
Leg Height 6 in
Country of Origin Mexico
(subject to change)