STORAGE CABINET, 36 X 18 X 84 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY
STORAGE CABINET, 36 X 18 X 84 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
14 Gauge and 16 Gauge Welded Steel Storage CabinetsShelves are adjustable. Gray powder-coated finish. Shipped fully assembled. Provide a durable and secure way to store stock. Industrial 16-ga. cabinets are for general storage.
Technical Specs
Item Storage Cabinet
Body Panel Type Ventilated
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 1,250 lb
Mobility Stationary
Number of Shelves 4
Overall Height 84 in
Cabinet Finish Powder Coated
Number of Doors 2
Shelf Adjustability Adjustable
Shelf Width 35 3/4 in
Includes 2 Keys
Method of Construction Welded
Shelf Adjustment Increments 4 in
Base Type Frame
Cabinet Colour Grey
Cabinet Storage Components Shelves
Door Type Vented
Frame Assembled Assembled
Lock Type Keyed
Mounting Location Freestanding
Overall Depth 18 in
Overall Width 36 in
Door Opening 180 Degrees
Panel Material Thickness 14 ga
Shelf Depth 16 3/8 in
Door Locking Points 3
Includes Keys Keys Included
Number of Keys 4
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,413.16
/ EACH