STORAGE CABINET, 36 X 18 X 72 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, BLACK
STORAGE CABINET, 36 X 18 X 72 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, BLACK
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes four adjustable shelves, bottom shelf, two keys and it is made out of steel. In addition, it has four shelves and has a keyed lock, vented doors. This storage cabinet meets the standards for ANSI/BIFMA, SCS.
Technical Specs
Item Storage Cabinet
Body Panel Type Ventilated
Cabinet Material Steel
Door Type Vented
Load Capacity per Shelf 200 lb
Mobility Stationary
Overall Depth 18 in
Overall Width 36 in
Number of Doors 2
Shelf Adjustability Adjustable
Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Method of Construction Welded
Standards ANSI/BIFMA, SCS
Base Type Frame
Cabinet Colour Black
Door Handle Type Swing
Frame Assembled Assembled
Lock Type Keyed
Number of Shelves 4
Overall Height 72 in
Cabinet Finish Powder Coated
Panel Material Thickness 24 ga
Door Locking Points 3
Includes Keys Keys Included
Number of Keys 2
Country of Origin United States
(subject to change)