!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE CABINET, 36 X 18 X 78 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE & PADLOCK HASP, LEGS

STORAGE CABINET, 36 X 18 X 78 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE & PADLOCK HASP, LEGS

JAMCO

STORAGE CABINET, 36 X 18 X 78 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE & PADLOCK HASP, LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 36 X 18 X 78 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE & PADLOCK HASP, LEGS

STORAGE CABINET, 36 X 18 X 78 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE & PADLOCK HASP, LEGS

JAMCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,730.97 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18H061
  • Mfr. Model # DJ136BL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Product Details

This DJ series storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes Clearview doors, four adjustable shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock plus Clearview doors.

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeVentilated
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsIndoor Only
  • Load Capacity per Shelf1,000 lb
  • MobilityStationary
  • Number of Shelves4
  • Overall Height78 in
  • Cabinet FinishPowder Coated
  • Number of Doors2
  • Shelf AdjustabilityAdjustable
  • Door Material Thickness13 ga
  • Method of ConstructionWelded
  • Shelf Adjustment Increments2 1/2 in
  • Base Type Legs
  • Cabinet Colour Black
  • Cabinet Storage Components Shelves
  • Door Type Clearview
  • Frame Assembled Assembled
  • Lock Type Padlock Hasp
  • Mounting Location Freestanding
  • Overall Depth 18 in
  • Overall Width 36 in
  • Door Opening 180 Degrees
  • Panel Material Thickness 14 ga
  • Door Locking Points 3
  • Includes Clearview Doors, (4) Adjustable Shelves
  • Series DJ
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list