CABINET, DESK HEIGHT, INDUSTRIAL, LD CAP 150 LB, SAND, 36 X 30 X 18 IN, STEEL
CABINET, DESK HEIGHT, INDUSTRIAL, LD CAP 150 LB, SAND, 36 X 30 X 18 IN, STEEL
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This industrial-strength sand-coloured desk-height cabinet has an adjustable shelf, two doors, a nylon lock bar guide, and a three-point locking system with keyed handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 30 height x 18 inches depth. It includes a key lock with two keys.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 200 lb
Mobility Stationary
Number of Shelves 2
Overall Height 30 in
Cabinet Finish Powder Coated
Panel Material Thickness 24 ga
Door Locking Points 3
Includes Key Lock with (2) Keys, (1) Bottom Shelf, (1) Adjustable Shelf
Method of Construction Bolted
Shelf Adjustment Increments 2 in
Standards ANSI/BIFMA, SCS
Base Type Frame
Cabinet Colour Beige
Cabinet Storage Components Shelves
Door Type Solid
Frame Assembled Unassembled
Lock Type Keyed
Mounting Location Freestanding
Overall Depth 18 in
Overall Width 36 in
Number of Doors 2
Shelf Adjustability Adjustable
Door Material Thickness 24 ga
Includes Keys Keys Included
Number of Keys 2
Shelf Material Thickness 20 ga
Country of Origin United States
(subject to change)