!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOP/TAIL/TURN/BACK-UP LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, RED, ROUND, FLANGE

STOP/TAIL/TURN/BACK-UP LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, RED, ROUND, FLANGE

MAXXIMA

STOP/TAIL/TURN/BACK-UP LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, RED, ROUND, FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOP/TAIL/TURN/BACK-UP LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, RED, ROUND, FLANGE

STOP/TAIL/TURN/BACK-UP LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, RED, ROUND, FLANGE

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DE38
  • Mfr. Model # M85417R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

This Hybrid Series stop/tail/turn/back-up light features sealed moisture proof electronics, solid state circuit board and it includes neoprene gasket. It is made of polycarbonate, is red and meets the standards for J1398, J585e, J1935, J593c, R, I6S2T2 and also has a five-year manufacturer's warranty. This stop/tail/turn/back-up light has an overall depth of 1/2 inch, and a diameter of 5½ inch, in addition to a round shape plus a surface/flange mounting style/type.

Technical Specs

  • ItemStop/Tail/Turn/Back-Up Light
  • Light TypeStop, Turn, and Tail Combination Light
  • ShapeRound
  • Overall Depth1/2 in
  • Electrical ConnectionPL-3 Female Pigtail
  • Mount StyleSurface
  • IP RatingIP67
  • FeaturesSealed Moisture Proof Electronics, Solid State Circuit Board
  • IncludesNeoprene Gasket
  • Manufacturer Warranty5 yr
  • Operating Voltage12.8V DC
  • Lighting Technology LED
  • Lens Colour Red
  • Overall Diameter 5 1/2 in
  • Current 250 mA, 260 mA
  • Mount Type Flange
  • Installation Type Permanent
  • Standards J1398, J585e, J1935, J593c, R, I6S2T2
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Number of Bulbs 21
  • Series Hybrid Series
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list