!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLE MOUNTED TRAFFIC PADDLE SIGN, 105 X 24 IN, HANDLE, 'STOP'/'SLOW'

POLE MOUNTED TRAFFIC PADDLE SIGN, 105 X 24 IN, HANDLE, 'STOP'/'SLOW'

CORTINA

POLE MOUNTED TRAFFIC PADDLE SIGN, 105 X 24 IN, HANDLE, 'STOP'/'SLOW' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLE MOUNTED TRAFFIC PADDLE SIGN, 105 X 24 IN, HANDLE, 'STOP'/'SLOW'

POLE MOUNTED TRAFFIC PADDLE SIGN, 105 X 24 IN, HANDLE, 'STOP'/'SLOW'

CORTINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.37 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1EKR3
  • Mfr. Model # 03-822P
  • UNSPSC # 46161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Product Details

This red/orange pole mounted traffic paddle sign is made out of ABS plastic. It includes a handle. It meets the standards for MUTCD. Traffic paddle signs have messages on both sides to direct oncoming traffic and warn of changes in road conditions. The signs can be rotated to indicate driving instructions for traffic approaching from each direction.

Technical Specs

  • ItemPole Mounted Paddle
  • Reflective GradeEngineer
  • Handle Length81 in
  • Overall Height105 in
  • Number of Sides with a Legend2
  • Sign MaterialPlastic
  • Handle MaterialPlastic
  • IncludesHandle
  • Letter Height8 in
  • StandardsMUTCD
  • Legend Stop/Slow
  • Includes Lights No
  • Meets MUTCD Requirements Yes
  • Sign Colour Orange, Red
  • Sign Height 24 in
  • Sign Width 24 in
  • Handle Type Plastic
  • Includes Batteries No
  • Product Type Traffic Paddle Sign
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list