!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE ROPE STOP SLEEVE, STOP SLEEVE, SWAGE, 5/32 IN COMPATIBLE ROPE DIA, ALUMINUM ALLOY, 50 PK

WIRE ROPE STOP SLEEVE, STOP SLEEVE, SWAGE, 5/32 IN COMPATIBLE ROPE DIA, ALUMINUM ALLOY, 50 PK

DAYTON

WIRE ROPE STOP SLEEVE, STOP SLEEVE, SWAGE, 5/32 IN COMPATIBLE ROPE DIA, ALUMINUM ALLOY, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE ROPE STOP SLEEVE, STOP SLEEVE, SWAGE, 5/32 IN COMPATIBLE ROPE DIA, ALUMINUM ALLOY, 50 PK

WIRE ROPE STOP SLEEVE, STOP SLEEVE, SWAGE, 5/32 IN COMPATIBLE ROPE DIA, ALUMINUM ALLOY, 50 PK

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.53 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2VKC8
  • Mfr. Model # 2VKC8
  • UNSPSC # 31162812
  • CATALOGUE PAGE # 603
  • Shipping Weight 0.2 lbs

Product Details

Aluminum alloy wire rope sleeves. Generate professional-quality loops with a clean look. For use with GGM1DMV2 Hand Swager/Cutter.

Technical Specs

  • ItemWire Rope Stop Sleeve
  • MaterialAluminum Alloy
  • Outside Diameter1/8 in
  • Sleeve TypeStop Sleeve
  • Lifting CapabilityNot for Lifting
  • Compatible Rope Diameter 5/32 in
  • Overall Length 1/2 in
  • Finish Plain
  • Fitting Type Swage
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories