!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYETHYLENE STEP STOOL, YELLOW, 2 STEP, UNASSEMBLED

POLYETHYLENE STEP STOOL, YELLOW, 2 STEP, UNASSEMBLED

VESTIL

POLYETHYLENE STEP STOOL, YELLOW, 2 STEP, UNASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYETHYLENE STEP STOOL, YELLOW, 2 STEP, UNASSEMBLED

POLYETHYLENE STEP STOOL, YELLOW, 2 STEP, UNASSEMBLED

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESVST2Y
  • Mfr. Model # VST-2-Y
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.34 lbs

Product Details

This step stool measures 20 inch height and is yellow with a polyethylene finish/coating. It is made out of polyethylene.

Technical Specs

  • ItemStep Stool
  • Number of Steps2
  • MaterialPolyethylene
  • Base Width21 in
  • Feet TypeSlip-Resistant
  • FinishPolyethylene
  • Colour Yellow
  • Overall Height 20 in
  • Shape Rectangle
  • Base Spread 24 in
  • Feet Material Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories