!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOCKPICKER TRUCK, BLUE, 28 IN W X 74¼ IN H X 57 IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA, DOUBLE HANDLE

STOCKPICKER TRUCK, BLUE, 28 IN W X 74¼ IN H X 57 IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA, DOUBLE HANDLE

VESTIL

STOCKPICKER TRUCK, BLUE, 28 IN W X 74¼ IN H X 57 IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA, DOUBLE HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOCKPICKER TRUCK, BLUE, 28 IN W X 74¼ IN H X 57 IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA, DOUBLE HANDLE

STOCKPICKER TRUCK, BLUE, 28 IN W X 74¼ IN H X 57 IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA, DOUBLE HANDLE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,384.93 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPS-HD2852
  • Mfr. Model # SPS-HD-2852
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Product Details

High-duty stockpicker truck is perfect for large jobs. Ideal for oversized cartons, parts, and supplies. Features a spring loaded ladder with non-skid steps for safe climbing and loading. Each unit comes standard with three (3) shelves. Durable steel construction with a powder coated blue finish.

Technical Specs

  • ItemStockpicker Truck
  • Load Capacity1,000 lb
  • FinishPowder Coated
  • Handle TypeDouble
  • Shelf Length50 3/4 in
  • Distance Between Shelves13 in
  • Overall Length57 in
  • Capacity per Shelf500 lb
  • Platform SurfaceSelf-Cleaning Surface
  • Assembled/Unassembled Unassembled
  • Gauge 14 ga
  • Colour Blue
  • Number of Shelves 4
  • Shelf Width 27 1/2 in
  • Overall Height 74 1/4 in
  • Overall Width 28 in
  • Caster Core Material Rubber
  • Top Shelf Height 37 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list