!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOCKPICKER TRUCK, GREY, 21⅞ IN W X 73 9/16 IN H X 56 IN L, 500 LB LOAD CAPACITY, UNASSEMBLED

STOCKPICKER TRUCK, GREY, 21⅞ IN W X 73 9/16 IN H X 56 IN L, 500 LB LOAD CAPACITY, UNASSEMBLED

VESTIL

STOCKPICKER TRUCK, GREY, 21⅞ IN W X 73 9/16 IN H X 56 IN L, 500 LB LOAD CAPACITY, UNASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOCKPICKER TRUCK, GREY, 21⅞ IN W X 73 9/16 IN H X 56 IN L, 500 LB LOAD CAPACITY, UNASSEMBLED

STOCKPICKER TRUCK, GREY, 21⅞ IN W X 73 9/16 IN H X 56 IN L, 500 LB LOAD CAPACITY, UNASSEMBLED

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,558.48 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPAHD2252
  • Mfr. Model # SPA-HD-2252
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Product Details

This stockpicker truck measures 21 7/8 inch width x 73 9/16 inch height x 56 inch length, and is grey. In addition, it has four shelves, four drawers, a 500-pound load capacity.

Technical Specs

  • ItemStockpicker Truck
  • Load Capacity500 lb
  • Number of Shelves4
  • Shelf Length52 1/8 in
  • Lip Style4-Sided Lipped
  • Overall Height73 9/16 in
  • Overall Width21 7/8 in
  • Caster Core MaterialRubber
  • Platform SurfaceSelf-Cleaning Surface
  • Assembled/Unassembled Unassembled
  • Colour Grey
  • Number of Drawers 4
  • Shelf Width 21 5/8 in
  • Distance Between Shelves 13 in
  • Overall Length 56 in
  • Capacity per Shelf 330 lb
  • Number of Outlets 4
  • Top Shelf Height 37 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list