!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 11,700 CFM, 115/230V AC

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 11,700 CFM, 115/230V AC

SCHAEFER

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 11,700 CFM, 115/230V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 11,700 CFM, 115/230V AC

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 11,700 CFM, 115/230V AC

SCHAEFER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,692.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32ZT52
  • Mfr. Model # VKM36-B-O
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • ItemStandard-Duty Industrial Fan
  • Wheeled BaseMobile
  • Watts439
  • Voltage115/230V AC
  • Air Flow11,700 cfm
  • RPM865
  • Fan Mounting LocationFloor
  • Air Velocity @ 20 Ft.550 fpm
  • Assembly RequiredNo
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall, Permanently Lubricated and Sealed
  • Height39 3/4 in
  • Depth19 3/4 in
  • Blade MaterialGalvanized Steel
  • Fan Housing MaterialPolyethylene
  • Wire Guard FinishBlack Powder Coated
  • StandardsCSA, cUL, UL
  • Product TypeStandard-Duty Industrial Fan
  • Blade Diameter 36 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 7.0/3.5
  • Air Velocity @ 10 Ft. 700 fpm
  • Air Velocity @ 40 Ft. 400 fpm
  • Sound Level 75 dBA
  • Hz 60 Hz
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Fan Cord Length 5 ft
  • Width 40 3/4 in
  • Number of Blades 3
  • Shaft Dia. 5/8 in
  • Guard Material Steel
  • Drive Type Direct Drive
  • Environmental Applications Industrial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list