!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $303.55 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT75980
  • Mfr. Model # 75980
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.348 lbs

Product Details

This Stinger HPL series flashlight is made of aluminum and is designed for automotive, general, fire and rescue, hardware, tool, industrial, law enforcement, security, sporting goods. It features a charging indicator light. Plus it meets the standards for European, United Kingdom Community Directives. It also has one nickel metal hydride battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeSC
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness800 lm
  • Weight with Batteries13.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • SeriesStinger HPL
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels219 m, 310 m, 438 m
  • Body Diameter1 1/6 in
  • Grip StyleNon Slip
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length9 2/9 in
  • Resistance PropertiesImpact Resistant, Scratch Resistant, Shock Resistant, Water Resistant
  • StandardsEuropean, United Kingdom Community Directives
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 438 m
  • Run Time at Maximum Brightness 1.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • IP Rating IPX4
  • Special Features Charging Indicator Light
  • Switch Location Head
  • Application Automotive, General, Fire and Rescue, Hardware, Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels 12,000 cd, 24,000 cd, 48,000 cd
  • Brightness Levels 200 lm, 400 lm, 800 lm
  • Includes No Charger, Rechargeable Battery
  • Lens Material Polycarbonate
  • Maximum Run Time 1.5 hr
  • Power Source Battery
  • Run Time Levels 1.5 hr, 2.5 hr, 3 hr, 5 hr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list