!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK WELDER,60 HZ,11.8 IN H,6.25 IN W

STICK WELDER,60 HZ,11.8 IN H,6.25 IN W

LINCOLN ELECTRIC

STICK WELDER,60 HZ,11.8 IN H,6.25 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STICK WELDER,60 HZ,11.8 IN H,6.25 IN W

STICK WELDER,60 HZ,11.8 IN H,6.25 IN W

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,646.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK54531
  • Mfr. Model # K5453-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.55 lbs

Technical Specs

  • ItemStick Welder
  • Input Frequency60 Hz
  • PhaseSingle-Phase
  • ModelSprinter 180Si
  • TIG Welding Maximum Output Current110 A
  • Remote Connection Type8-Pin (Lincoln)
  • TIG Welding Output @ Duty Cycle109 A @ 40%
  • TIG Welding Minimum Output Current10 A
  • Welding ModeCC
  • ColourBlack, Red
  • FeaturesHeavy Duty Work Clamp and Cable, Insulated Electrode Holder and Cable, Sprinter 180Si Welder
  • Open Circuit Voltage14 V, 65 V, 110 V
  • Overall Height11.8 in
  • Plug Type5-15P, 6-50P
  • Power Cord Length8 1/2 ft
  • StandardsIP21S
  • Weight20 lb
  • Electrode Cable Length 12 1/2 ft
  • Input Voltage 120V AC
  • Polarity DC
  • Stick Welding Maximum Output Current 180 A, 85 A
  • Cable Connection Type Dinse-Style
  • Stick Welding Output @ Duty Cycle 180 A @ 25%, 85 A @ 40%
  • Stick Welding Minimum Output Current 20 A
  • Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
  • Application Aerospace, Auto Body, Farm, Light Duty Fabrication, Light Structural, Maintenance, Ship Building
  • Effective Input Current 20 A @ 120V AC
  • Includes 230V to 120V Power Cord Adapter, Heavy Duty Work Clamp and Cable, Insulated Electrode Holder and Cable
  • Overall Depth 16 in
  • Overall Width 6.25 in
  • Power Cord Included Yes
  • Series Sprinter 180Si
  • TIG Arc Start Feature High Frequency
  • Work Cable Length 12 1/2 ft
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list