!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK WELDER,50 HZ,RED,13.6 IN H,9 IN W

STICK WELDER,50 HZ,RED,13.6 IN H,9 IN W

LINCOLN ELECTRIC

STICK WELDER,50 HZ,RED,13.6 IN H,9 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK WELDER,50 HZ,RED,13.6 IN H,9 IN W

STICK WELDER,50 HZ,RED,13.6 IN H,9 IN W

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,726.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK48681
  • Mfr. Model # K4868-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemStick Welder
  • Input Voltage208V AC, 230V AC, 380V AC, 415V AC, 460V AC, 575V AC
  • PolarityDC
  • Stick Welding Maximum Output Current250 A
  • Stick Welding Output @ Duty Cycle200 A @ 28V, 100%, 250 A @ 30V, 35%
  • Stick Welding Minimum Output Current5 A
  • Welding ProcessesAir Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
  • ApplicationConstruction Sites, Fabrication Shops
  • Effective Input Current25/15/15/14/13 A (Three-Phase), 32/20/19/18/17 A (Three-Phase), 48/32/30/29/27 A (Three-Phase), 63/42/40/38/36 A (Three-Phase)
  • IncludesPower Source Only
  • Overall Height13.6 in
  • Plug TypeBare Leads
  • Power Cord Length10 ft
  • StandardsNEC
  • Input Frequency 50 Hz
  • Phase Three-Phase
  • Model K2269-3
  • TIG Welding Maximum Output Current 250 A
  • TIG Welding Output @ Duty Cycle 275 A @ 31V, 35%
  • TIG Welding Minimum Output Current 5 A
  • Welding Mode CC
  • Colour Red
  • Features Designed For Outdoor Use, Weather Resistant Features
  • Overall Depth 20.25 in
  • Overall Width 9 in
  • Power Cord Included Yes
  • Series Invertec V275-S
  • Weight 54.5 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list