!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEPLADDER, 4 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 1.9 FT STANDING H

STEPLADDER, 4 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 1.9 FT STANDING H

FEATHERLITE

STEPLADDER, 4 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 1.9 FT STANDING H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEPLADDER, 4 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 1.9 FT STANDING H

STEPLADDER, 4 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 1.9 FT STANDING H

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL6304
  • Mfr. Model # 6304
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 573
  • Shipping Weight 13.0 lbs

Product Details

Extra heavy-duty fiberglass step ladder, CSA approved, 4 ft. High strength to weight ratio provides an economical alternative for general contractor and DIY work.

Technical Specs

  • ItemStepladder
  • Ladder MaterialFibreglass
  • Load Capacity - Maximum375 lb
  • Standing Height - Maximum2 ft
  • Number of Steps3
  • ColourYellow
  • Shoe TypeSlip-Resistant
  • Base Width20 in
  • Base Spread29 in
  • ConductivityNon-Conductive
  • Step Depth4 in
  • Ladder Type A-Frame Stepladder
  • ANSI Duty Rating Type IAA
  • Overall Height 4 ft
  • Weight 16 lb
  • Reach Height - Maximum 9 ft
  • Components Included Impact-Resistant Bracing, Magnetic Catch, Plastic Top with Storage
  • Standards ANSI A14.5-2007, CCOHS Compliant
  • Tread Type Ribbed
  • Series 6300
  • Shoe Material Plastic, Rubber
  • Step Spacing 12 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list