STEPLADDER, 16 FT LADDER SIZE, ALUMINUM, 300 LB LOAD CAPACITY, 78 LB W, 13.4 FT STANDING H
STEPLADDER, 16 FT LADDER SIZE, ALUMINUM, 300 LB LOAD CAPACITY, 78 LB W, 13.4 FT STANDING H
WERNER ULTRA PRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 400 series stepladder measures 16 feet height and is grey. It includes metal top with storage. In addition, it has a 300-pound load capacity and weighs 78 pounds. This stepladder meets the standards for ANSI A14.2-2007 and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Aluminum
Load Capacity - Maximum 300 lb
Standing Height - Maximum 13 ft
Number of Steps 15
Colour Grey
Shoe Type Slip-Resistant
Base Width 42 in
Step Width 3 in
Series 400
Step Depth 3 in
Ladder Type A-Frame Stepladder
ANSI Duty Rating Type IA
Overall Height 16 ft
Weight 78 lb
Reach Height - Maximum 20 ft
Components Included Metal Top with Storage
Standards ANSI A14.2-2007, CCOHS Compliant
Tread Type Ribbed
Base Spread 104 in
Shoe Material Plastic, Rubber
Step Spacing 12 in
Country of Origin Mexico
(subject to change)