STEPLADDER, 10 FT LADDER SIZE, ALUMINUM, 375 LB LOAD CAPACITY, 16 LB W, 7.7 FT STANDING H
STEPLADDER, 10 FT LADDER SIZE, ALUMINUM, 375 LB LOAD CAPACITY, 16 LB W, 7.7 FT STANDING H
WERNER ULTRA PRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 400 series stepladder measures 10 feet height and is black. It includes metal top with storage. In addition, it has a 375-pound load capacity and weighs 16 pounds. This stepladder meets the standards for ANSI A14.2-2007 and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Aluminum
Load Capacity - Maximum 375 lb
Standing Height - Maximum 8 ft
Number of Steps 9
Colour Black
Shoe Type Slip-Resistant
Base Width 32 in
Step Width 3 in
Series 400
Step Depth 3 in
Ladder Type A-Frame Stepladder
ANSI Duty Rating Type IAA
Overall Height 10 ft
Weight 16 lb
Reach Height - Maximum 14 ft
Components Included Metal Top with Storage
Standards ANSI A14.2-2007, CCOHS Compliant
Tread Type Ribbed
Base Spread 30 in
Shoe Material Rubber
Step Spacing 12 in
Country of Origin Mexico
(subject to change)