PODIUM STEPLADDER, 10 FT OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 46 LB W
PODIUM STEPLADDER, 10 FT OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 46 LB W
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This PD7300 series stepladder measures 10 feet height and is black/yellow. It includes guard rail. In addition, it has a 375-pound load capacity and weighs 46 pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 375 lb
Standing Height - Maximum 8 ft
Number of Steps 8
Platform Depth 20 in
Colour Black, Yellow
Shoe Type Slip-Resistant
Base Width 35 in
Base Spread 68 in
Handrail Height 3 ft
Step Depth 3 in
Ladder Type Podium Stepladder
ANSI Duty Rating Type IAA
Overall Height 10 ft
Weight 46 lb
Platform Width 16 in
Reach Height - Maximum 14 ft
Components Included Guard Rail
Standards ANSI A14.5-2007, CCOHS Compliant
Tread Type Ribbed
Series PD7300
Shoe Material Rubber
Step Spacing 12 in
Country of Origin Mexico
(subject to change)