5800 SERIES STEPLADDER, 4 FT H, TYPE II ANSI, FIBREGLASS
5800 SERIES STEPLADDER, 4 FT H, TYPE II ANSI, FIBREGLASS
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 5800 series stepladder measures 4 feet height. It includes heavy duty gusset bracing, moulded top, pinch-resistant spreader braces, and more. In addition, it has a 225-pound load capacity and weighs eight pounds. This stepladder meets the standards for ANSI, CSA and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 225 lb
Standing Height - Maximum 23 in
Reach Height - Maximum 102 in
Shoe Type Slip-Resistant
Base Width 19 in
Series 5800
Ladder Type Stepladder
ANSI Duty Rating Type II
Overall Height 4 ft
Weight 8 lb
Components Included Heavy Duty Gusset Bracing, Moulded Top, Pinch-Resistant Spreader Braces, Slip-Resistant Shoes, Wide Back Braces
Standards ANSI, CSA, CCOHS Compliant
Tread Type Antislip
Conductivity Non-Conductive
Country of Origin Canada
(subject to change)