PODIUM STEPLADDER, 5 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 21 LB W
PODIUM STEPLADDER, 5 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 21 LB W
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This PD6200 series stepladder measures 5 feet height and is orange/yellow. It includes guard rail. In addition, it has a 300-pound load capacity and weighs 21 pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 300 lb
Standing Height - Maximum 3 ft
Number of Steps 3
Platform Depth 20 in
Colour Orange, Yellow
Shoe Type Slip-Resistant
Base Width 26 in
Base Spread 38 in
Conductivity Non-Conductive
Shoe Material Plastic, Rubber
Step Spacing 12 in
Ladder Type Podium Stepladder
ANSI Duty Rating Type IA
Overall Height 5 ft
Weight 21 lb
Platform Width 16 in
Reach Height - Maximum 10 ft
Components Included Guard Rail
Standards ANSI A14.5-2007, CCOHS Compliant
Tread Type Ribbed
Series PD6200
Handrail Height 3 ft
Step Depth 3 in
Country of Origin Mexico
(subject to change)