STEPLADDER, 12 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 44 LB W, 9.6 FT STANDING H 
				STEPLADDER, 12 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 44 LB W, 9.6 FT STANDING H 
				
				
					
					WERNER 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	Compare  
	 
					 
	                 
				
				 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This 6100 series stepladder measures 12 feet height and is black/yellow. It includes plastic top with storage. In addition, it has a 300-pound load capacity and weighs 44 pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Stepladder Ladder Material Fibreglass Load Capacity - Maximum 300 lb Standing Height - Maximum 10 ft Number of Steps 11 Colour Black, Yellow Shoe Type Slip-Resistant Base Width 31 in Base Spread 78 in Conductivity Non-Conductive Step Depth 3 in  
			
			
				
					
						
							Ladder Type  A-Frame Stepladder ANSI Duty Rating  Type IA Overall Height  12 ft Weight  44 lb Reach Height - Maximum  16 ft Components Included  Plastic Top with Storage Standards  ANSI A14.5-2007, CCOHS Compliant Tread Type  Ribbed Series  6100 Shoe Material  Rubber Step Spacing  12 in Country of Origin  Mexico
                                (subject to change)