!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING STEP STOOL, BLACK, UNASSEMBLED

ROLLING STEP STOOL, BLACK, UNASSEMBLED

VESTIL

ROLLING STEP STOOL, BLACK, UNASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING STEP STOOL, BLACK, UNASSEMBLED

ROLLING STEP STOOL, BLACK, UNASSEMBLED

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSTEP17BK
  • Mfr. Model # STEP-17-BK
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.898 lbs

Product Details

Rolling step stool features a rubber step surface, spring loaded casters and a rubber ring around the base to provide the grip needed for a secure and safe stepping surface. Steel construction with black powder coat finish. Easily assembles without need for tools. Meets or exceeds GSA standards.

Technical Specs

  • ItemStep Stool
  • Number of Steps2
  • MaterialSteel and Rubber
  • Base Width18 in
  • Base Spread18 in
  • FinishPowder Coated
  • Colour Black
  • Overall Height 17 in
  • Shape Round
  • Overall Diameter 18 in
  • Feet Material Rubber
  • Standards GSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list