STEP STOOL, 2 STEPS, 3.6 FT OVERALL H, 330 LB LOAD CAPACITY, STEEL, 18.8 IN STANDING H
STEP STOOL, 2 STEPS, 3.6 FT OVERALL H, 330 LB LOAD CAPACITY, STEEL, 18.8 IN STANDING H
HAILO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Safety Plus series step stool measures 4 feet height x 22 inch depth and is white with a powder-coated finish/coating. It is made out of steel. In addition, it has a 330-pound load capacity and weighs 11 pounds. This step stool meets the standards for EN 14183.
Technical Specs
Item Step Stool
Load Capacity - Maximum 330 lb
Overall Height 4 ft
Locking Mechanism Foot-Activated Step Lock
Tread Type Antislip
Assembly Assembled
Shape Square
Base Width 17 in
Includes Handrails Handrails Included
Top Step Depth 8 in
Step Depth 8 in
Handrail Height 4 ft
Feet Type Slip-Resistant
Feet Material Plastic
Finish Powder Coated
Colour White
Number of Steps 2
Weight 11 lb
Material Steel
Standing Height - Maximum 19 in
Stacking Not Stackable
Reach Height - Maximum 8 ft
Step Width 8 in
Product Type Step Stool
Overall Depth 22 in
Base Spread 21 in
Closed Depth 7 in
Folding Foldable
Series Safety Plus
Standards EN 14183
Country of Origin China
(subject to change)