STEP STOOL, 2 STEPS, 2.3 FT OVERALL H, 225 LB LOAD CAPACITY, STEEL, 18.3 IN STANDING H
STEP STOOL, 2 STEPS, 2.3 FT OVERALL H, 225 LB LOAD CAPACITY, STEEL, 18.3 IN STANDING H
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This step stool measures 2 feet height x 2 feet depth and is white with a powder-coated finish/coating. It is made out of steel. In addition, it has a 225-pound load capacity and weighs 14 pounds. This step stool meets the standards for ANSI ASC A14.11.
Technical Specs
Item Step Stool
Load Capacity - Maximum 225 lb
Overall Height 2 ft
Locking Mechanism No Locking Mechanism
Tread Type Antislip
Assembly Assembled
ANSI Duty Rating Type II
Nesting Nestable
Base Width 18 in
Includes Handrails Handrails Included
Top Step Depth 9 in
Step Depth 1 ft
Handrail Height 2 ft
Feet Type Slip-Resistant
Feet Material Plastic
Finish Powder Coated
Colour White
Number of Steps 2
Weight 14 lb
Material Steel
Standing Height - Maximum 18 in
Stacking Stackable
Shape Rectangle
Reach Height - Maximum 8 ft
Step Width 9 in
Product Type Step Stool
Overall Depth 2 ft
Base Spread 19 in
Closed Depth 4 in
Folding Foldable
Conductivity Conductive
Standards ANSI ASC A14.11
Country of Origin China
(subject to change)