!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEP STOOL, 1 STEPS, 11½ IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 11½ IN STANDING H

STEP STOOL, 1 STEPS, 11½ IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 11½ IN STANDING H

DPI

STEP STOOL, 1 STEPS, 11½ IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 11½ IN STANDING H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP STOOL, 1 STEPS, 11½ IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 11½ IN STANDING H

STEP STOOL, 1 STEPS, 11½ IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 11½ IN STANDING H

DPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GT98
  • Mfr. Model # ST18-14
  • UNSPSC # 30191505
  • CATALOGUE PAGE # 584
  • Shipping Weight 8.6 lbs

Product Details

This step stool measures 12 inch height x 14 inch depth and is yellow with a smooth finish/coating. Plus, it is made out of plastic. In addition, it has a 500-pound load capacity and weighs nine pounds.

Technical Specs

  • ItemStep Stool
  • Load Capacity - Maximum500 lb
  • Overall Height12 in
  • Locking MechanismNo Locking Mechanism
  • Tread TypeAntislip
  • AssemblyAssembled
  • ANSI Duty RatingType IAA
  • NestingNot Nestable
  • Base Width14 in
  • Includes HandrailsHandrails Not Included
  • Top Step Depth12 in
  • Step Depth14 in
  • Closed Depth14 in
  • FoldingNot Foldable
  • FinishSmooth
  • Colour Yellow
  • Number of Steps 1
  • Weight 9 lb
  • Material Plastic
  • Standing Height - Maximum 12 in
  • Stacking Not Stackable
  • Shape Rectangle
  • Reach Height - Maximum 8 ft
  • Step Width 19 in
  • Product Type Step Stool
  • Overall Depth 14 in
  • Base Spread 14 in
  • Feet Type Slip-Resistant
  • Feet Material Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list