STEP STOOL, 2 STEPS, 2½FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 1.4 FT STANDING H
STEP STOOL, 2 STEPS, 2½FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 1.4 FT STANDING H
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WW-2011-XX series step stool measures 3 feet height x 5 inch depth and is grey. Plus, it is made out of aluminum. In addition, it has a 300-pound load capacity and weighs 18 pounds.
Technical Specs
Item Step Stool
Load Capacity - Maximum 300 lb
Overall Height 3 ft
Locking Mechanism No Locking Mechanism
Tread Type Ribbed
Assembly Assembled
ANSI Duty Rating Type IA
Nesting Not Nestable
Base Width 21 in
Includes Handrails Handrails Included
Top Step Depth 9 in
Step Depth 3 in
Handrail Height 3 ft
Feet Type Slip-Resistant
Feet Material Plastic
Colour Grey
Number of Steps 2
Weight 18 lb
Material Aluminum
Standing Height - Maximum 1 ft
Stacking Not Stackable
Shape Rectangle
Reach Height - Maximum 8 ft
Step Width 15 in
Product Type Step Stool
Overall Depth 5 in
Base Spread 23 in
Closed Depth 5 in
Folding Foldable
Series WW-2011-XX
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.45
/ each
LITTLE GIANT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$623.53
/ each