LADDER STEP STOOL, 2.3 FT OVERALL H, 375 LB LOAD CAPACITY, 2 STEPS, ALUMINUM, UNASSEMBLED
LADDER STEP STOOL, 2.3 FT OVERALL H, 375 LB LOAD CAPACITY, 2 STEPS, ALUMINUM, UNASSEMBLED
LOUISVILLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This AY8000 series step stool measures 2 feet height x 10 inch depth and is grey with a unfinished finish/coating. It is made out of aluminum. In addition, it has a 375-pound load capacity and weighs 13 pounds. This step stool meets the standards for ANSI and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 375 lb
Overall Height 2 ft
Locking Mechanism No Locking Mechanism
Tread Type Ribbed
Assembly Assembled
ANSI Duty Rating Type IAA
Nesting Not Nestable
Base Width 22 in
Includes Handrails Handrails Included
Top Step Depth 10 in
Step Depth 3 in
Handrail Height 2 ft
Caster Diameter 2 in
Folding Foldable
Series AY8000
Standards ANSI, CCOHS Compliant
Colour Grey
Number of Steps 2
Weight 13 lb
Material Aluminum
Standing Height - Maximum 2 ft
Stacking Not Stackable
Shape Rectangle
Reach Height - Maximum 9 ft
Step Width 15 in
Product Type Step Stool
Overall Depth 10 in
Base Spread 21 in
Closed Depth 10 in
Feet Type Slip-Resistant
Feet Material Rubber
Finish Unfinished
Country of Origin Mexico
(subject to change)