STEP STOOL, 4 STEPS, 4.6 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 2.9 FT STANDING H
STEP STOOL, 4 STEPS, 4.6 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 2.9 FT STANDING H
LOUISVILLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This L-2011-XX series step stool measures 5 feet height x 5 inch depth and is grey with an anodized finish/coating. It is made out of aluminum. In addition, it has a 300-pound load capacity and weighs 25 pounds. This step stool meets the standards for ANSI and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 300 lb
Overall Height 5 ft
Locking Mechanism No Locking Mechanism
Tread Type Ribbed
Assembly Assembled
ANSI Duty Rating Type IA
Nesting Not Nestable
Base Width 22 in
Includes Handrails Handrails Included
Top Step Depth 9 in
Step Depth 3 in
Handrail Height 5 ft
Feet Type Slip-Resistant
Feet Material Plastic
Finish Anodized
Colour Grey
Number of Steps 4
Weight 25 lb
Material Aluminum
Standing Height - Maximum 3 ft
Stacking Not Stackable
Shape Rectangle
Reach Height - Maximum 10 ft
Step Width 15 in
Product Type Step Stool
Overall Depth 5 in
Base Spread 44 in
Closed Depth 5 in
Folding Foldable
Series L-2011-XX
Standards ANSI, CCOHS Compliant
Country of Origin China
(subject to change)